V-Belt, Dura-Prime VS, 2321V521, V, SBR, 52.10 in, 36.5-mm Top Width
- Mfr # 2321V521
- Zoro # G908288583
product price:Â
$
59.59
/ea
Key Features
V-Belt Type
V
Belt Series
Dura-Prime VS
V-Belt Section
V
Industry Number
2321V521
Number of Ribs
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2321V521
- Zoro #
- G908288583
- UPC #
- 190859169703
- Country of Origin
- China
Dimensions
- Top Width
- 36.5 mm
- Outside Length
- 52.10 in
Details
- Item
- V-Belt
- V-Belt Type
- V
- Belt Series
- Dura-Prime VS
- V-Belt Section
- V
- Industry Number
- 2321V521
- Number of Ribs
- 21
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Description
DD DURAPRIME VS belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords DURAPRIME VS Belts are designed for industrial multi speed drives All DURAPRIME VS variable speed belts are manufactured using the latest in belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.