V-Belt, XPAE, 12.7mm x 732mm PL
Mfr # XPA732E
Zoro # G616202802
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Top Width
1/2 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XPA732E
Zoro #
G616202802
UPC #
199453066678
Country of Origin
China
Dimensions
Top Width
1/2 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.