V-Belt, XPZE, 9.7mm x 1140mm PL
Mfr # XPZ1140E
Zoro # G616202512
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Top Width
3/8 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XPZ1140E
Zoro #
G616202512
UPC #
199453065916
Country of Origin
China
Dimensions
Top Width
3/8 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.