Shop D&D
See all product information
Create Account
Wedged Cogged V-Belt, Dura-Extreme Wedge, 3VX460, 3VX, SBR, 46 in, 3/8 in Top Width
- Mfr # 3VX460
- Zoro # G801885933
product price:Â
$
8.75
/ea
Sold in multiples of 2 for
$17.50
Key Features
V-Belt Type
Wedge; Cogged
Belt Series
Dura-Extreme Wedge
V-Belt Section
3VX
Industry Number
3VX460
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX460
- Zoro #
- G801885933
- UPC #
- 190859949879
- Country of Origin
- China
- Item
- Wedged Cogged V-Belt
- V-Belt Type
- Wedge; Cogged
- Belt Series
- Dura-Extreme Wedge
- V-Belt Section
- 3VX
- Industry Number
- 3VX460
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Dimensions
- Top Width
- 3/8 in
- Thickness
- 21/64 in
- Outside Length
- 46 in
Description
Belt, 3VX, 0.375 x 46in OC D&D DURA-EXTREME WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at dentical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. DURA-EXTREME WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. DURA-EXTREME WEDGE belts are cogged for superior flexibility. They are belts recommended for any application with smaller diameter pulleys. All DURA-EXTREME WEDGE belts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.