XPA807 Cogged, Metric V-Belt, 31-4/5 in Outside Length, 13 mm Top Width

  • Mfr # XPA807

  • Zoro # G416202828


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

V-Belt Type
Metric Cogged
V-Belt Section
XPA
Industry Number
XPA807
Outside Length
31-4/5 in
Top Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPA807
Zoro #
G416202828
UPC #
199453065329
Country of Origin
China

Dimensions

Outside Length
31-4/5 in
Top Width
13 mm

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPA
Industry Number
XPA807
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.