Zoro Homepage

XPB1000 VBelt, XPB, 163 x 1000mm PL

  • Mfr # XPB1000

  • Zoro # G008300611


product price: $11.75
/ea

Key Features

V-Belt Type
XPB
Outside Length
1000 mm
Top Width
17 mm
Height
13 mm
Features
Tapered Belt Edges, Dual-Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPB1000
Zoro #
G008300611
UPC #
190859996279
Country of Origin
Hong Kong

Dimensions

Outside Length
1000 mm
Top Width
17 mm
Height
13 mm

Details

Item
V-Belt
V-Belt Type
XPB
Features
Tapered Belt Edges, Dual-Sided

Description

DD DURAEXTREME METRIC belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance They are manufactured using high performance components The lower compression section is made of fiber reinforced synthetic rubber compound It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use DURAEXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.