Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XPZ1180 Cogged, Metric V-Belt, 1180mm Outside Length, 10 mm Top Width, 1 Ribs

  • Mfr # XPZ1180

  • Zoro # G801893655


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ1180
Outside Length
1180mm
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPZ1180
Zoro #
G801893655
UPC #
190859960782
Country of Origin
China

Dimensions

Outside Length
1180mm
Top Width
10 mm

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ1180
Number of Ribs
1
Material
POLYESTER

Description

Belt, XPZ, 9.7 x 1180mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.