Shop D&D
See all product information
Create Account
XPZ1280 VBelt, XPZ, 97 x 1280mm PL
Mfr # XPZ1280
Zoro # G908301725
product price:Â $8.59
/eaKey Features
V-Belt Type
XPZ
Outside Length
1280 mm
Top Width
10 mm
Features
Tapered Belt Edges, Dual-Sided
Height
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XPZ1280
Zoro #
G908301725
UPC #
190859367611
Country of Origin
Hong Kong
Dimensions
Outside Length
1280 mm
Top Width
10 mm
Height
8 mm
Thickness
8 mm
Details
Item
Raw edge Cogged Metric V-Belt
V-Belt Type
XPZ
Features
Tapered Belt Edges, Dual-Sided
Belt Series
Dura-Extreme Metric
Standards
RMA
Industry Number
XPZ1280
V-Belt Section
XPZ
Reinforcing Cord Material
Polyester
Material
EPDM
Number of Ribs
1
Description
DD DURAEXTREME METRIC belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance They are manufactured using high performance components The lower compression section is made of fiber reinforced synthetic rubber compound It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use DURAEXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.