
XPZ812 Cogged, Metric V-Belt, 812mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # XPZ812
Zoro # G601893824
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ812
Outside Length
812mm
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XPZ812
Zoro #
G601893824
UPC #
190859960447
Country of Origin
China
Dimensions
Outside Length
812mm
Top Width
10 mm
Details
Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ812
Number of Ribs
1
Material
POLYESTER
Description
Belt, XPZ, 9.7 x 812mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.