Shop DDS
See all product information
Create Account
Shaft Seal, VG, 8mm ID, Nitrile Rubber
Mfr # 081404VG
Zoro # G300474300
product price:Â
$
7.29
/ea
Sold in multiples of 2 for $14.58
Key Features
Seal Type
Single Lip Seal
Inside Dia.
8 mm
Outside Dia.
14 mm
Width
4 mm
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 081404VG
- Zoro #
- G300474300
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 8 mm
- Outside Dia.
- 14 mm
- Width
- 4 mm
- Inside Diameter
- 8 mm
- Overall Width
- 4 mm
- Outside Diameter
- 14 mm
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 8 mm, Outside Diameter 14 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.