Shop DDS
See all product information
Create Account
Shaft Seal, TCNV, 8mm ID, Fluoro Rubber
Mfr # 081606TCNV
Zoro # G700471985
product price:Â
$
32.99
/ea
Key Features
Seal Type
Dual Lip Seal
Inside Dia.
8 mm
Outside Dia.
16 mm
Width
6 mm
Lip Material
Fluoro Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 081606TCNV
- Zoro #
- G700471985
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 8 mm
- Outside Dia.
- 16 mm
- Width
- 6 mm
- Overall Width
- 6 mm
- Inside Diameter
- 8 mm
- Outside Diameter
- 16 mm
Details
- Item
- Rotary Shaft Seal
- Seal Type
- Dual Lip Seal
- Lip Material
- Fluoro Rubber
- Design Code
- TCNV
- Max. Pressure
- 50 psi
- Case Coating
- Uncoated
- System of Measurement
- Metric
- Number of Lips
- 2
- Contact Type
- Contact Seal
- Maximum Pressure
- 50 psi
- Spring Reinforcement
- Yes
- Industry Number
- TCNV
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 8 mm, Outside Diameter 16 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Dual Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.