Shaft Seal, TF, 105mm ID, Nitrile Rubber

  • Mfr # 10513012TF

  • Zoro # G000472330


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Dual Lip Seal
Inside Dia.
105 mm
Outside Dia.
130 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10513012TF
Zoro #
G000472330
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
105 mm
Outside Dia.
130 mm
Width
12 mm
Inside Diameter
105 mm
Outside Diameter
130 mm
Overall Width
12 mm

Details

Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Nitrile Rubber
Design Code
TF
Max. Pressure
7 psi
System of Measurement
Metric
Contact Type
Contact Seal
Case Coating
None
Maximum Pressure
7 psi
Number of Lips
2
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code TF, Inside Diameter 105 mm, Outside Diameter 130 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.