Shop DDS
See all product information
Create Account
Shaft Seal, TCV, 11mm ID, Fluoro Rubber
Mfr # 112207TCV
Zoro # G400475139
product price:Â
$
18.89
/ea
Key Features
Seal Type
Lip Seal
Inside Dia.
11 mm
Outside Dia.
22 mm
Width
7 mm
Lip Material
Fluoro Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 112207TCV
- Zoro #
- G400475139
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 11 mm
- Outside Dia.
- 22 mm
- Width
- 7 mm
- Outside Diameter
- 22 mm
- Overall Width
- 7 mm
- Inside Diameter
- 11 mm
Details
- Item
- Rotary Shaft Seal
- Seal Type
- Lip Seal
- Lip Material
- Fluoro Rubber
- Design Code
- TCV
- Max. Pressure
- 10 psi
- Number of Lips
- 2
- Spring Reinforcement
- Yes
- Maximum Pressure
- 10 psi
- Case Coating
- Uncoated
- System of Measurement
- Metric
- Contact Type
- Contact Seal
- Industry Number
- TCV
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 11 mm, Outside Diameter 22 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Lip Seal