Shaft Seal, SC, 39mm ID, Nitrile Rubber
Mfr # 39517.5SC
Zoro # G000476833
product price: $10.19
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
39 mm
Outside Dia.
51 mm
Width
7.5 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39517.5SC
Zoro #
G000476833
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
39 mm
Outside Dia.
51 mm
Width
7.5 mm
Overall Width
7.5 mm
Outside Diameter
51 mm
Inside Diameter
39 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Max. Pressure
7 psi
Standards
DIN 3760
Spring Type
Garter
Maximum Pressure
7 psi
Number of Lips
1
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Case Coating
None
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Spring Reinforcement
Yes
Maximum Temperature
250 Degrees F
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 39 mm, Outside Diameter 51 mm, Overall Width 7.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.