Shaft Seal, TCN, 65mm ID, Nitrile Rubber
Mfr # 658508TCN
Zoro # G000476444
product price:Â $19.19
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
65 mm
Outside Dia.
85 mm
Lip Material
Nitrile Rubber
Design Code
TCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
658508TCN
Zoro #
G000476444
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
65 mm
Outside Dia.
85 mm
Width
8 mm
Overall Width
8 mm
Inside Diameter
65 mm
Outside Diameter
85 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TCN
Max. Pressure
50 psi
Standards
DIN 3760
Spring Reinforcement
Yes
Maximum Temperature
250 Degrees F
Number of Lips
2
Case Coating
None
Maximum Pressure
140 psi
Contact Type
Contact Seal
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Minimum Temperature
-40 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
System of Measurement
Metric
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 65 mm, Outside Diameter 85 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.