Shop DDS
See all product information
Create Account
Shaft Seal, TF, 80mm ID, Nitrile Rubber
Mfr # 8010010TF
Zoro # G000473221
product price:Â
$
91.99
/ea
Key Features
Seal Type
Dual Lip Seal
Inside Dia.
80 mm
Outside Dia.
100 mm
Lip Material
Nitrile Rubber
Design Code
TF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010010TF
- Zoro #
- G000473221
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 80 mm
- Outside Dia.
- 100 mm
- Width
- 10 mm
- Inside Diameter
- 80 mm
- Overall Width
- 10 mm
- Outside Diameter
- 100 mm
Details
- Item
- Rotary Shaft Seal
- Seal Type
- Dual Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- TF
- Max. Pressure
- 7 psi
- System of Measurement
- Metric
- Maximum Pressure
- 7 psi
- Spring Reinforcement
- Yes
- Number of Lips
- 2
- Contact Type
- Contact Seal
- Case Coating
- Uncoated
- Industry Number
- TF
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 80 mm, Outside Diameter 100 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Dual Lip Seal