Motor, 145T, Rigid Base

  • Mfr # CD1P3E
  • Zoro # G1931661
product price: 
$
569.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,165
Voltage
230V AC, 460V AC
Frame
145T
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD1P3E
Zoro #
G1931661
UPC #
786382126711
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 in
Length Less Shaft
11 11/16 in
Manufacturers Warranty Length
3 yr
Overall Length
13 11/16 in
Frame Size
145T
Shaft Diameter
7/8 in
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Details

HP
1
Nameplate RPM
1,165
Voltage
230V AC, 460V AC
Frame
145T
Motor Shaft Rotation
CW/CCW
RPM Range
1,101-1,200
Ins. Class
F
No. of Speeds
1
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
Item
General Purpose Motor
Motor Design
Three-Phase
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Hz
50/60 Hz
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Motor Sub Application
Saw Mill
Motor Application
General Purpose
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Full Load Amps
3.7/1.8 A
Motor Bearings
Ball
NEMA Design
B
Weight
80 lb
Motor Frame Material
Cast Iron
Usable @ 208V
Usable at 208V
Standards
CSA Certified, UL Recognized
Nominal Efficiency
82.5 %
Usable @ 200V
Usable at 200V
Removable Base
Regreasable
HP @ 50Hz
1 hp
Duty Cycle
Continuous
Inverter Rated
Yes
Service Factor @ 50Hz
1.15
Part Winding Start Capable
No
Includes
C&D Flanges, Canopy Kits
RPM @ 50Hz
956
Voltage @ 50Hz
200/400V AC
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Application
General Purpose
Bearing Type
Ball
Full Load Current @ 60 Hz
3.7/1.8 A
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 50 Hz
1,770 RPM
Nameplate Horsepower @ 50 Hz
1 hp
NEMA Design Class
B
Shaft Design
Keyed
Manufacturers Warranty
3 yr
Nameplate Service Factor @ 50 Hz
1.15
Insulation Class
F
Mounting Position
Horizontal
Bearing Lubrication Type
Regreasable
Number of Speeds
1
Nameplate Voltage @ 50 Hz
190/380V AC
Frame Material
Cast Iron
Product Type
General Purpose Motor

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,165, Frame 145T, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 3.7/1.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 82.5 Percent, 1,101-1,200, CSA Certified, UL Recognized

Ratings & reviews