Shop DDS
See all product information
Create Account
Shaft Seal, SCV, 80mm ID, Fluoro Rubber
Mfr # 8012513SCV
Zoro # G000473160
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
80 mm
Outside Dia.
125 mm
Lip Material
Fluoro Rubber
Max. Pressure
10 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012513SCV
- Zoro #
- G000473160
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Fluoro Rubber
- Design Code
- SCV
- Max. Pressure
- 10 psi
- Case Coating
- Uncoated
- Spring Reinforcement
- Yes
- Maximum Pressure
- 10 psi
- Number of Lips
- 1
- Maximum Surface Speed
- 999 mps
- Contact Type
- Contact Seal
- System of Measurement
- Metric
- Industry Number
- SCV
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 80 mm, Outside Diameter 125 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.