Shop DDS
See all product information
Create Account
Shaft Seal, SC, 80mm ID, Nitrile Rubber
Mfr # 8013013SC
Zoro # G600474185
product price:Â
$
20.99
/ea
Key Features
Seal Type
Single Lip Seal
Inside Dia.
80 mm
Outside Dia.
130 mm
Width
13 mm
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8013013SC
- Zoro #
- G600474185
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 80 mm
- Outside Dia.
- 130 mm
- Width
- 13 mm
- Outside Diameter
- 130 mm
- Inside Diameter
- 80 mm
- Overall Width
- 13 mm
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 80 mm, Outside Diameter 130 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated