Shop DDS
See all product information
Create Account
Shaft Seal, VB, 0.5in ID, Nitrile Rubber
Mfr # IN12.717.463.17VB
Zoro # G600474222
product price:Â
$
9.15
/ea
Sold in multiples of 2 for $18.30
Key Features
Seal Type
Single Lip Seal
Inside Dia.
1/2 in
Outside Dia.
2/3 in
Width
1/8 in
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN12.717.463.17VB
- Zoro #
- G600474222
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 1/2 in
- Outside Dia.
- 2/3 in
- Width
- 1/8 in
- Overall Width
- 0.125 in
- Outside Diameter
- 0.666 in
- Inside Diameter
- 0.5 in
Details
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- VB
- Standards
- DIN 3760
- Max. Pressure
- 7 psi
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Case Coating
- Uncoated
- Contact Type
- Contact Seal
- Spring Reinforcement
- No
- Minimum Temperature
- -40 Degrees F
- System of Measurement
- Inch
- Maximum Pressure
- 7 psi
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- Maximum Temperature
- 250 Degrees F
- Number of Lips
- 1
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- VB
Description
Rotary Shaft Seal, Design Code VB, Inside Diameter 0.5 in, Outside Diameter 0.666 in, Overall Width 0.125 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.