Shop DDS
See all product information
Create Account
Shaft Seal, TCN, 0.625in ID, Nitrile Rubber
Mfr # IN15.8728.577.93TCN
Zoro # G700476959
product price:Â
$
8.89
/ea
Key Features
Seal Type
Lip Seal
Inside Dia.
5/8 in
Outside Dia.
1 1/8 in
Lip Material
Nitrile Rubber
Standards
DIN 3760
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN15.8728.577.93TCN
- Zoro #
- G700476959
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 5/8 in
- Outside Dia.
- 1 1/8 in
- Width
- 5/16 in
- Inside Diameter
- 0.625 in
- Outside Diameter
- 1.125 in
- Overall Width
- 0.312 in
Details
- Item
- Rotary Shaft Seal
- Seal Type
- Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- TCN
- Standards
- DIN 3760
- Max. Pressure
- 50 psi
- Case Coating
- Uncoated
- Spring Reinforcement
- Yes
- Minimum Temperature
- -40 Degrees F
- Number of Lips
- 2
- Maximum Temperature
- 250 Degrees F
- System of Measurement
- Inch
- Contact Type
- Contact Seal
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Maximum Pressure
- 140 psi
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- TCN
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 0.625 in, Outside Diameter 1.125 in, Overall Width 0.312 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Inch, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.