Shaft Seal, TC, 1.75in ID, Nitrile Rubber
Mfr # IN44.4553.974.76TC
Zoro # G000475522
product price:Â $13.29
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
1 3/4 in
Outside Dia.
2 1/8 in
Width
3/16 in
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IN44.4553.974.76TC
Zoro #
G000475522
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1 3/4 in
Outside Dia.
2 1/8 in
Width
3/16 in
Overall Width
0.187 in
Inside Diameter
1.75 in
Outside Diameter
2.125 in
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Standards
DIN 3760
Max. Pressure
7 psi
Number of Lips
2
Contact Type
Contact Seal
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Case Coating
None
Maximum Pressure
7 psi
System of Measurement
Inch
Spring Type
Garter
Minimum Temperature
-40 Degrees F
Spring Reinforcement
Yes
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Temperature
250 Degrees F
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.75 in, Outside Diameter 2.125 in, Overall Width 0.187 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.