Shop DDS

RotaryShaftSeal, NBR, SB, 1.375", 7 psi

  • Mfr # IN34.9261.916.35SB
  • Zoro # G100477792

product price: 
$
8.89
/ea

Key Features

Seal Type
Single Lip Seal
Inside Dia.
1 3/8 in
Outside Dia.
2 3/7 in
Width
1/4 in
Lip Material
Nitrile Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IN34.9261.916.35SB
Zoro #
G100477792
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 3/8 in
Outside Dia.
2 3/7 in
Width
1/4 in
Overall Width
0.25 in
Outside Diameter
2.428 in
Inside Diameter
1.375 in

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SB
Max. Pressure
7 psi
Standards
DIN 3760
Maximum Surface Speed
999 mps
Contact Type
Contact Seal
Spring Reinforcement
Yes
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Number of Lips
1
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Spring Type
Garter
Maximum Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Case Coating
Uncoated
Resistance Properties
Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
Industry Number
SB

Description

Rotary Shaft Seal, Design Code SB, Inside Diameter 1.375 in, Outside Diameter 2.428 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating Uncoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.