Shop DDS
See all product information
Create Account
RotaryShaftSeal, NBR, SB, 15 mm, 7 psi
- Mfr # 152607SB
- Zoro # G000477526
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Seal Type
Single Lip Seal
Inside Dia.
15 mm
Outside Dia.
26 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152607SB
- Zoro #
- G000477526
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SB
- Max. Pressure
- 7 psi
- Standards
- DIN 3760
- Spring Type
- Garter
- Spring Reinforcement
- Yes
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- Number of Lips
- 1
- System of Measurement
- Metric
- Maximum Temperature
- 250 Degrees F
- Contact Type
- Contact Seal
- Maximum Surface Speed
- 999 mps
- Minimum Temperature
- -40 Degrees F
- Case Coating
- Uncoated
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Maximum Pressure
- 7 psi
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- SB
Dimensions
- Inside Dia.
- 15 mm
- Outside Dia.
- 26 mm
- Width
- 7 mm
- Inside Diameter
- 15 mm
- Overall Width
- 7 mm
- Outside Diameter
- 26 mm
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 15 mm, Outside Diameter 26 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.