RotaryShaftSeal, NBR, SC, 0.625", 7 psi
- Mfr # IN15.8723.814.76SC
- Zoro # G000475645
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Seal Type
Single Lip Seal
Inside Dia.
5/8 in
Outside Dia.
1 in
Width
3/16 in
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN15.8723.814.76SC
- Zoro #
- G000475645
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SC
- Standards
- DIN 3760
- Max. Pressure
- 7 psi
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Minimum Temperature
- -40 Degrees F
- Number of Lips
- 1
- Contact Type
- Contact Seal
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- Maximum Temperature
- 250 Degrees F
- Maximum Pressure
- 7 psi
- System of Measurement
- Inch
- Spring Reinforcement
- Yes
- Spring Type
- Garter
- Case Coating
- Uncoated
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- SC
Dimensions
- Inside Dia.
- 5/8 in
- Outside Dia.
- 1 in
- Width
- 3/16 in
- Outside Diameter
- 1 in
- Overall Width
- 0.187 in
- Inside Diameter
- 0.625 in
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 0.625 in, Outside Diameter 1 in, Overall Width 0.187 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.