Shop DDS
See all product information
Create Account
RotaryShaftSeal, NBR, SC, 0.875", 7 psi
- Mfr # IN22.2241.279.52SC
- Zoro # G000476178
product price:Â
$
10.25
/ea
Key Features
Seal Type
Single Lip Seal
Inside Dia.
7/8 in
Outside Dia.
1 5/8 in
Width
3/8 in
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN22.2241.279.52SC
- Zoro #
- G000476178
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SC
- Standards
- DIN 3760
- Max. Pressure
- 7 psi
- Minimum Temperature
- -40 Degrees F
- Spring Reinforcement
- Yes
- Spring Type
- Garter
- Contact Type
- Contact Seal
- System of Measurement
- Inch
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Case Coating
- Uncoated
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- Number of Lips
- 1
- Maximum Temperature
- 250 Degrees F
- Maximum Pressure
- 7 psi
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- SC
Dimensions
- Inside Dia.
- 7/8 in
- Outside Dia.
- 1 5/8 in
- Width
- 3/8 in
- Overall Width
- 0.375 in
- Outside Diameter
- 1.625 in
- Inside Diameter
- 0.875 in
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 0.875 in, Outside Diameter 1.625 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.