RotaryShaftSeal, NBR, SC, 230 mm, 7 psi
- Mfr # 23028016SC
- Zoro # G000472606
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
230 mm
Outside Dia.
280 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23028016SC
- Zoro #
- G000472606
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SC
- Max. Pressure
- 7 psi
- Standards
- DIN 3760
- Number of Lips
- 1
- Spring Type
- Garter
- Maximum Pressure
- 7 psi
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- Spring Reinforcement
- Yes
- System of Measurement
- Metric
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -40 Degrees F
- Contact Type
- Contact Seal
- Case Coating
- Uncoated
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- SC
Dimensions
- Inside Dia.
- 230 mm
- Outside Dia.
- 280 mm
- Width
- 16 mm
- Overall Width
- 16 mm
- Outside Diameter
- 280 mm
- Inside Diameter
- 230 mm
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 230 mm, Outside Diameter 280 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.