RotaryShaftSeal, NBR, SF, 105 mm, 7 psi
- Mfr # 10513012SF
- Zoro # G000474044
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
105 mm
Outside Dia.
130 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10513012SF
- Zoro #
- G000474044
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SF
- Max. Pressure
- 7 psi
- Spring Reinforcement
- Yes
- Number of Lips
- 1
- Contact Type
- Contact Seal
- Maximum Surface Speed
- 999 mps
- System of Measurement
- Metric
- Maximum Pressure
- 7 psi
- Case Coating
- Uncoated
- Industry Number
- SF
Dimensions
- Inside Dia.
- 105 mm
- Outside Dia.
- 130 mm
- Width
- 12 mm
- Inside Diameter
- 105 mm
- Outside Diameter
- 130 mm
- Overall Width
- 12 mm
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 105 mm, Outside Diameter 130 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.