RotaryShaftSeal, NBR, SF, 62 mm, 7 psi
- Mfr # 628512SF
- Zoro # G000472552
product price:Â
$
58.99
/ea
Key Features
Seal Type
Single Lip Seal
Inside Dia.
62 mm
Outside Dia.
85 mm
Lip Material
Nitrile Rubber
Design Code
SF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 628512SF
- Zoro #
- G000472552
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SF
- Max. Pressure
- 7 psi
- Maximum Pressure
- 7 psi
- Spring Reinforcement
- Yes
- Case Coating
- Uncoated
- System of Measurement
- Metric
- Number of Lips
- 1
- Maximum Surface Speed
- 999 mps
- Contact Type
- Contact Seal
- Industry Number
- SF
Dimensions
- Inside Dia.
- 62 mm
- Outside Dia.
- 85 mm
- Width
- 12 mm
- Inside Diameter
- 62 mm
- Overall Width
- 12 mm
- Outside Diameter
- 85 mm
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 62 mm, Outside Diameter 85 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.