RotaryShaftSeal, NBR, SF, 88 mm, 7 psi
- Mfr # 8811013SF
- Zoro # G000474266
product price:Â
$
72.99
/ea
Key Features
Seal Type
Single Lip Seal
Inside Dia.
88 mm
Outside Dia.
110 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8811013SF
- Zoro #
- G000474266
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SF
- Max. Pressure
- 7 psi
- Standards
- DIN 3760
- Maximum Surface Speed
- 999 mps
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -40 Degrees F
- Number of Lips
- 1
- Case Coating
- Uncoated
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Maximum Pressure
- 7 psi
- System of Measurement
- Metric
- Spring Reinforcement
- Yes
- Contact Type
- Contact Seal
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- SF
Dimensions
- Inside Dia.
- 88 mm
- Outside Dia.
- 110 mm
- Width
- 13 mm
- Inside Diameter
- 88 mm
- Outside Diameter
- 110 mm
- Overall Width
- 13 mm
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 88 mm, Outside Diameter 110 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.