Shop DDS
See all product information
Create Account
RotaryShaftSeal, NBR, TC, 200 mm, 7 psi
- Mfr # 20031018TC
- Zoro # G000477250
product price:Â
$
66.99
/ea
Key Features
Seal Type
Lip Seal
Inside Dia.
200 mm
Outside Dia.
310 mm
Width
18 mm
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20031018TC
- Zoro #
- G000477250
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- TC
- Standards
- DIN 3760
- Max. Pressure
- 7 psi
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Minimum Temperature
- -40 Degrees F
- Contact Type
- Contact Seal
- Maximum Temperature
- 250 Degrees F
- Number of Lips
- 2
- Spring Type
- Garter
- Case Coating
- Uncoated
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- Maximum Pressure
- 7 psi
- Spring Reinforcement
- Yes
- System of Measurement
- Metric
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- TC
Dimensions
- Inside Dia.
- 200 mm
- Outside Dia.
- 310 mm
- Width
- 18 mm
- Inside Diameter
- 200 mm
- Overall Width
- 18 mm
- Outside Diameter
- 310 mm
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 200 mm, Outside Diameter 310 mm, Overall Width 18 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.