Shop DDS

RotaryShaftSeal, NBR, TF, 18 mm, 7 psi

  • Mfr # 183207TF
  • Zoro # G700473958

product price: 
$
24.99
/ea

Key Features

Seal Type
Dual Lip Seal
Inside Dia.
18 mm
Outside Dia.
32 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
183207TF
Zoro #
G700473958
UPC #
-
Country of Origin
Multiple
Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Nitrile Rubber
Design Code
TF
Max. Pressure
7 psi
Number of Lips
2
Contact Type
Contact Seal
Maximum Pressure
7 psi
Case Coating
Uncoated
Spring Reinforcement
Yes
System of Measurement
Metric
Industry Number
TF

Dimensions

Inside Dia.
18 mm
Outside Dia.
32 mm
Width
7 mm
Inside Diameter
18 mm
Outside Diameter
32 mm
Overall Width
7 mm

Description

Rotary Shaft Seal, Design Code TF, Inside Diameter 18 mm, Outside Diameter 32 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Dual Lip Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.