Shop DDS
See all product information
Create Account
RotaryShaftSeal, NBR, TF, 24 mm, 7 psi
- Mfr # 243707TF
- Zoro # G700474344
product price:Â
$
24.99
/ea
Key Features
Seal Type
Dual Lip Seal
Inside Dia.
24 mm
Outside Dia.
37 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 243707TF
- Zoro #
- G700474344
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Dual Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- TF
- Max. Pressure
- 7 psi
- Case Coating
- Uncoated
- Spring Reinforcement
- Yes
- Number of Lips
- 2
- Contact Type
- Contact Seal
- System of Measurement
- Metric
- Maximum Pressure
- 7 psi
- Industry Number
- TF
Dimensions
- Inside Dia.
- 24 mm
- Outside Dia.
- 37 mm
- Width
- 7 mm
- Overall Width
- 7 mm
- Outside Diameter
- 37 mm
- Inside Diameter
- 24 mm
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 24 mm, Outside Diameter 37 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Dual Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.