Shop DDS
See all product information
Create Account
RotaryShaftSeal, NBR, VG, 15 mm, 7 psi
- Mfr # 152103VG
- Zoro # G700475105
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Seal Type
Single Lip Seal
Inside Dia.
15 mm
Outside Dia.
21 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152103VG
- Zoro #
- G700475105
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- VG
- Max. Pressure
- 7 psi
- Standards
- DIN 3760
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- System of Measurement
- Metric
- Maximum Temperature
- 250 Degrees F
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Maximum Pressure
- 7 psi
- Case Coating
- Uncoated
- Contact Type
- Contact Seal
- Number of Lips
- 1
- Minimum Temperature
- -40 Degrees F
- Spring Reinforcement
- No
- Application
- Needle Bearing or Rotary Applications
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- VG
Dimensions
- Inside Dia.
- 15 mm
- Outside Dia.
- 21 mm
- Width
- 3 mm
- Overall Width
- 3 mm
- Outside Diameter
- 21 mm
- Inside Diameter
- 15 mm
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 15 mm, Outside Diameter 21 mm, Overall Width 3 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.