Shop DDS
See all product information
Create Account
RtryShftSeal, FluoroRbr, TCNV, 120 mm
- Mfr # 12015015TCNV
- Zoro # G100472018
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Lip Seal
Inside Dia.
120 mm
Outside Dia.
150 mm
Lip Material
Fluoro Rubber
Max. Pressure
50 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12015015TCNV
- Zoro #
- G100472018
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Lip Seal
- Lip Material
- Fluoro Rubber
- Design Code
- TCNV
- Max. Pressure
- 50 psi
- Spring Reinforcement
- Yes
- Case Coating
- Uncoated
- Contact Type
- Contact Seal
- Maximum Pressure
- 50 psi
- System of Measurement
- Metric
- Number of Lips
- 2
- Industry Number
- TCNV
Dimensions
- Inside Dia.
- 120 mm
- Outside Dia.
- 150 mm
- Width
- 15 mm
- Inside Diameter
- 120 mm
- Outside Diameter
- 150 mm
- Overall Width
- 15 mm
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 120 mm, Outside Diameter 150 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.