RtryShftSeal, FluoroRbr, TCNV, 180 mm
- Mfr # 1802108.5TCNV
- Zoro # G000472514
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Dual Lip Seal
Inside Dia.
180 mm
Outside Dia.
210 mm
Width
8.5 mm
Lip Material
Fluoro Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1802108.5TCNV
- Zoro #
- G000472514
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Dual Lip Seal
- Lip Material
- Fluoro Rubber
- Design Code
- TCNV
- Max. Pressure
- 50 psi
- System of Measurement
- Metric
- Number of Lips
- 2
- Maximum Pressure
- 50 psi
- Spring Reinforcement
- Yes
- Case Coating
- Uncoated
- Contact Type
- Contact Seal
- Industry Number
- TCNV
Dimensions
- Inside Dia.
- 180 mm
- Outside Dia.
- 210 mm
- Width
- 8.5 mm
- Overall Width
- 8.5 mm
- Outside Diameter
- 210 mm
- Inside Diameter
- 180 mm
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 180 mm, Outside Diameter 210 mm, Overall Width 8.5 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Dual Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.