Shaft Seal, 10 x 14 x 3 mm., Nitrile Rubber
Mfr # 101403VC
Zoro # G6134795
product price: $4.15
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
10 mm
Outside Dia.
14 mm
Width
3 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101403VC
Zoro #
G6134795
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
10 mm
Outside Dia.
14 mm
Width
3 mm
Outside Diameter
14 mm
Overall Width
3 mm
Inside Diameter
10 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
VC
Max. Pressure
7 psi
Maximum Temperature
250 Degrees F
Spring Reinforcement
No
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Surface Speed
999 mps
Minimum Temperature
-40 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Case Coating
None
Contact Type
Contact Seal
Number of Lips
1
System of Measurement
Metric
Standards
DIN 3760
Maximum Pressure
7 psi
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 10 mm, Outside Diameter 14 mm, Overall Width 3 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.