Shaft Seal, 125mm I. D., 170mm O. D.
Mfr # 12517012TC
Zoro # G5934603
product price: $24.89
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
125 mm
Outside Dia.
170 mm
Width
12 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12517012TC
Zoro #
G5934603
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
125 mm
Outside Dia.
170 mm
Width
12 mm
Inside Diameter
125 mm
Overall Width
12 mm
Outside Diameter
170 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Case Coating
None
Maximum Surface Speed
999 mps
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Contact Type
Contact Seal
Spring Type
Garter
Spring Reinforcement
Yes
Minimum Temperature
-40 Degrees F
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Number of Lips
2
Maximum Pressure
7 psi
Standards
DIN 3760
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 125 mm, Outside Diameter 170 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.