Shaft Seal, 152.4mm I. D., 190.5mm O. D.
Mfr # 152.4190.512.7TC
Zoro # G5938079
product price: $36.49
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
152.4 mm
Outside Dia.
190.5 mm
Width
12.7 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152.4190.512.7TC
Zoro #
G5938079
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
152.4 mm
Outside Dia.
190.5 mm
Width
12.7 mm
Overall Width
0.5 in
Outside Diameter
7.5 in
Inside Diameter
6 in
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
Contact Type
Contact Seal
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Spring Reinforcement
Yes
Minimum Temperature
-40 Degrees F
Maximum Surface Speed
999 mps
Case Coating
None
Standards
DIN 3760
Number of Lips
2
System of Measurement
Inch
Spring Type
Garter
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Maximum Temperature
250 Degrees F
Maximum Pressure
7 psi
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 6 in, Outside Diameter 7.5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.