Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 155mm I. D., 180mm O. D.

  • Mfr # 15518015SA

  • Zoro # G5937263


product price: $42.19
/ea

Key Features

Seal Type
Lip Seal
Inside Dia.
155 mm
Outside Dia.
180 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15518015SA
Zoro #
G5937263
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
155 mm
Outside Dia.
180 mm
Width
15 mm
Inside Diameter
155 mm
Outside Diameter
180 mm
Overall Width
15 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
SA
Max. Pressure
7 psi
Case Coating
None
Contact Type
Contact Seal
Maximum Temperature
250 Degrees F
Maximum Pressure
7 psi
Spring Reinforcement
Yes
Number of Lips
1
Minimum Temperature
-40 Degrees F
Maximum Surface Speed
999 mps
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
System of Measurement
Metric
Spring Type
Garter
Standards
DIN 3760

Description

Rotary Shaft Seal, Design Code SA, Inside Diameter 155 mm, Outside Diameter 180 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.