Zoro Homepage

Shaft Seal, 165 x 190 x 13 mm., SCV, Fluoro Rubber

  • Mfr # 16519013SCV

  • Zoro # G7750657


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Lip Seal
Inside Dia.
165 mm
Outside Dia.
190 mm
Width
13 mm
Lip Material
Fluoro Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16519013SCV
Zoro #
G7750657
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
165 mm
Outside Dia.
190 mm
Width
13 mm
Inside Diameter
165 mm
Overall Width
13 mm
Outside Diameter
190 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Case Coating
None
Maximum Surface Speed
999 mps
Spring Reinforcement
Yes
Number of Lips
1
Contact Type
Contact Seal
System of Measurement
Metric
Maximum Pressure
10 psi

Description

Rotary Shaft Seal, Design Code SCV, Inside Diameter 165 mm, Outside Diameter 190 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.