Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 250mm I. D., 280mm O. D.

  • Mfr # 25028016SA

  • Zoro # G5934332


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Lip Seal
Inside Dia.
250 mm
Outside Dia.
280 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25028016SA
Zoro #
G5934332
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
250 mm
Outside Dia.
280 mm
Width
16 mm
Inside Diameter
250 mm
Outside Diameter
280 mm
Overall Width
16 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
SA
Max. Pressure
7 psi
Maximum Temperature
250 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Case Coating
None
Maximum Pressure
7 psi
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees F
Number of Lips
1
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Surface Speed
999 mps
Standards
DIN 3760
Spring Type
Garter
System of Measurement
Metric
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code SA, Inside Diameter 250 mm, Outside Diameter 280 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.