Zoro Homepage

Shaft Seal, 38 x 52 x 10 mm., SCV, Fluoro Rubber

  • Mfr # 385210SCV

  • Zoro # G7756281


product price: $43.99
/ea

Key Features

Seal Type
Lip Seal
Inside Dia.
38 mm
Outside Dia.
52 mm
Lip Material
Fluoro Rubber
Overall Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385210SCV
Zoro #
G7756281
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
38 mm
Outside Dia.
52 mm
Width
10 mm
Overall Width
10 mm
Outside Diameter
52 mm
Inside Diameter
38 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Maximum Surface Speed
999 mps
Contact Type
Contact Seal
Maximum Pressure
10 psi
Spring Reinforcement
Yes
System of Measurement
Metric
Number of Lips
1
Case Coating
None

Description

Rotary Shaft Seal, Design Code SCV, Inside Diameter 38 mm, Outside Diameter 52 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.