Shaft Seal, 420mm I. D., 470mm O. D.
Mfr # 42047015SC
Zoro # G5909753
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
420 mm
Outside Dia.
470 mm
Width
15 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42047015SC
Zoro #
G5909753
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
420 mm
Outside Dia.
470 mm
Width
15 mm
Inside Diameter
420 mm
Overall Width
15 mm
Outside Diameter
470 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Max. Pressure
7 psi
Spring Reinforcement
Yes
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Spring Type
Garter
Number of Lips
1
Standards
DIN 3760
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Temperature
250 Degrees F
Contact Type
Contact Seal
Maximum Surface Speed
999 mps
Maximum Pressure
7 psi
Case Coating
None
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 420 mm, Outside Diameter 470 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.