Shaft Seal, 55mm I. D., 90mm O. D., 10mm W
Mfr # 559010SCV
Zoro # G5920037
product price: $51.99
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
55 mm
Outside Dia.
90 mm
Lip Material
Fluoro Rubber
Spring Reinforcement
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559010SCV
Zoro #
G5920037
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
55 mm
Outside Dia.
90 mm
Width
10 mm
Outside Diameter
90 mm
Overall Width
10 mm
Inside Diameter
55 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Spring Reinforcement
Yes
Case Coating
None
Number of Lips
1
System of Measurement
Metric
Maximum Surface Speed
999 mps
Contact Type
Contact Seal
Maximum Pressure
10 psi
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 55 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.