Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 76.2mm I. D., 101.6mm O. D.

  • Mfr # 76.2101.612.7SC

  • Zoro # G5919142


product price: $12.65
/ea

Key Features

Seal Type
Single Lip Seal
Inside Dia.
76.2 mm
Outside Dia.
101.6 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76.2101.612.7SC
Zoro #
G5919142
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
76.2 mm
Outside Dia.
101.6 mm
Width
12.7 mm
Outside Diameter
4 in
Inside Diameter
3 in
Overall Width
0.5 in

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Max. Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Temperature
250 Degrees F
System of Measurement
Inch
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Maximum Surface Speed
999 mps
Spring Reinforcement
Yes
Standards
DIN 3760
Spring Type
Garter
Contact Type
Contact Seal
Case Coating
None
Minimum Temperature
-40 Degrees F
Number of Lips
1
Maximum Pressure
7 psi

Description

Rotary Shaft Seal, Design Code SC, Inside Diameter 3 in, Outside Diameter 4 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.