Shaft Seal, 8 x 18 x 5 mm., SC, Nitrile Rubber
Mfr # 8185SC
Zoro # G7751558
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Seal Type
Single Lip Seal
Inside Dia.
8 mm
Outside Dia.
18 mm
Width
5 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8185SC
Zoro #
G7751558
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
8 mm
Outside Dia.
18 mm
Width
5 mm
Outside Diameter
18 mm
Inside Diameter
8 mm
Overall Width
5 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Max. Pressure
7 psi
Number of Lips
1
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Standards
DIN 3760
Case Coating
None
Maximum Pressure
7 psi
Maximum Surface Speed
999 mps
System of Measurement
Metric
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Spring Type
Garter
Spring Reinforcement
Yes
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 8 mm, Outside Diameter 18 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.