Zoro Homepage

Shaft Seal, 85mm I. D., 100mm O. D., 9mm W

  • Mfr # 8510009SB

  • Zoro # G5909850


product price: $21.29
/ea

Key Features

Seal Type
Single Lip Seal
Inside Dia.
85 mm
Outside Dia.
100 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510009SB
Zoro #
G5909850
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
85 mm
Outside Dia.
100 mm
Width
9 mm
Outside Diameter
100 mm
Inside Diameter
85 mm
Overall Width
9 mm

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SB
Max. Pressure
7 psi
Maximum Pressure
7 psi
Minimum Temperature
-40 Degrees F
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Temperature
250 Degrees F
Spring Reinforcement
Yes
Number of Lips
1
Case Coating
None
System of Measurement
Metric
Contact Type
Contact Seal
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Maximum Surface Speed
999 mps
Standards
DIN 3760
Spring Type
Garter

Description

Rotary Shaft Seal, Design Code SB, Inside Diameter 85 mm, Outside Diameter 100 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.