Shaft Seal, SAV, 290mm ID, Fluoro Rubber
Mfr # 29033018SAV
Zoro # G000477373
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
290 mm
Outside Dia.
330 mm
Width
18 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29033018SAV
Zoro #
G000477373
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
290 mm
Outside Dia.
330 mm
Width
18 mm
Inside Diameter
290 mm
Outside Diameter
330 mm
Overall Width
18 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
SAV
Max. Pressure
10 psi
Number of Lips
1
System of Measurement
Metric
Case Coating
None
Maximum Surface Speed
999 mps
Contact Type
Contact Seal
Spring Reinforcement
Yes
Maximum Pressure
10 psi
Description
Rotary Shaft Seal, Design Code SAV, Inside Diameter 290 mm, Outside Diameter 330 mm, Overall Width 18 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.