Shaft Seal, SC, 0.875in ID, Nitrile Rubber
Mfr # 22.2241.279.52SC
Zoro # G500472137
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Seal Type
Single Lip Seal
Inside Dia.
22.22 mm
Outside Dia.
41 mm
Width
9.52 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22.2241.279.52SC
Zoro #
G500472137
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
22.22 mm
Outside Dia.
41 mm
Width
9.52 mm
Inside Diameter
0.875 in
Outside Diameter
1.614 in
Overall Width
0.375 in
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Standards
DIN 3760
Max. Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Contact Type
Contact Seal
Spring Type
Garter
Maximum Pressure
7 psi
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Spring Reinforcement
Yes
Number of Lips
1
Maximum Temperature
250 Degrees F
Case Coating
None
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 0.875 in, Outside Diameter 1.614 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.